Rainwear

  • Mfr # 70282_290-2XL
  • Zoro # G524891709
product price: 
$
96.79
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Material
Polyester, Polyurethane
Includes Lining
Yes
Lining Material
100% Polyester Knit
Gender
Men's
Resists
Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
70282_290-2XL
Zoro #
G524891709
UPC #
7040055902822
Country of Origin
Viet Nam
Item
Rain Jacket
Material
Polyester, Polyurethane
Includes Lining
Yes
Lining Material
100% Polyester Knit
Gender
Men's
Resists
Water
Fabric Weight
240 g
Insulated for Cold Conditions
No
Color
Dark Orange
Includes
Hand Pockets, ID Card Loop, Inner Pocket
Series
70282
Front Closure Type
Zipper with Storm Flap
Garment Type
Rain Jacket
Number of Outside Pockets
3
Cuff Style
Open
Pocket Locations
Chest, Hand, Inside
ANSI Class
Not Rated
Coating Material
Polyurethane
Hood Features
Packable Hood With Draw Cord Adjustment At Front
Hood Style
Packable Hood in Collar
Includes Removable Liner
No
Features
Adjustable Hem, Extended Back, ID Card Loop, Neoprene Cuffs, Packable Hood, Stretch Fabric, Waterproof Fabric
Number of Inside Pockets
1
Front Stripe Pattern
None
ANSI Type
Unrated
Style
Rain Jacket
Shell Material
Polyester, Polyurethane
Wire Color
Dark Orange
Container Type
Rain Jacket
Sensor Body Style
Rain Jacket

Dimensions

Size
2XL
Maximum Chest Size
48 3/4 in
Length
32 7/10 in
Size-Body Type
Regular
Fits Chest Size
Adjustable Hem, Extended Back, ID Card Loop, Neoprene Cuffs, Packable Hood, Stretch Fabric, Waterproof Fabric
Bottle Size
2XL
Size - Alpha
2XL
Container Size
2XL

Description

Rain Jacket, Garment Type Rain Jacket, Product Type Rain Jacket, Size - Alpha 2XL, Number of Inside Pockets 1, Number of Outside Pockets 3, Color Dark Orange, Front Closure Type Zipper with Storm Flap, Gender Men's, Material Polyester, Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 32 7/10 in, Length Type Waist, Includes Removable Liner No, Includes Lining Yes

Ratings & reviews