Rainwear

  • Mfr # 70282_990-4XL
  • Zoro # G124891772
product price: 
$
96.79
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Front Closure Type
Zipper with Storm Flap
Fabric Weight
240 g
Lining Material
100% Polyester Knit
ANSI Class
Not Rated
Coating Material
Polyurethane
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
70282_990-4XL
Zoro #
G124891772
UPC #
7040055866919
Country of Origin
Viet Nam

Dimensions

Length
34 in
Size
4XL
Maximum Chest Size
55 in
Size-Body Type
Regular
Fits Chest Size
Adjustable Hem, Extended Back, ID Card Loop, Neoprene Cuffs, Packable Hood, Stretch Fabric, Waterproof Fabric
Bottle Size
4XL
Size - Alpha
4XL
Container Size
4XL

Details

Item
Rain Jacket
Front Closure Type
Zipper with Storm Flap
Fabric Weight
240 g
Lining Material
100% Polyester Knit
ANSI Class
Not Rated
Coating Material
Polyurethane
Hood Features
Packable Hood With Draw Cord Adjustment At Front
Resists
Water
Series
70282
Pocket Locations
Chest, Hand, Inside
Cuff Style
Open
Style
Rain Jacket
Includes
Hand Pockets, ID Card Loop, Inner Pocket
Garment Type
Rain Jacket
Insulated for Cold Conditions
No
Number of Outside Pockets
3
Material
Polyester, Polyurethane
Includes Lining
Yes
Number of Inside Pockets
1
Includes Removable Liner
No
Gender
Men's
Hood Style
Packable Hood in Collar
ANSI Type
Unrated
Color
Black
Features
Adjustable Hem, Extended Back, ID Card Loop, Neoprene Cuffs, Packable Hood, Stretch Fabric, Waterproof Fabric
Front Stripe Pattern
None
Shell Material
Polyester, Polyurethane
Wire Color
Black
Container Type
Rain Jacket
Sensor Body Style
Rain Jacket

Description

Rain Jacket, Garment Type Rain Jacket, Product Type Rain Jacket, Size - Alpha 4XL, Number of Inside Pockets 1, Number of Outside Pockets 3, Color Black, Front Closure Type Zipper with Storm Flap, Gender Men's, Material Polyester, Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 34 in, Length Type Waist, Includes Removable Liner No, Includes Lining Yes

Ratings & reviews