Rainwear
- Mfr # 70282_590-S
- Zoro # G824891942
product price:Â
$
96.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Front Closure Type
Zipper with Storm Flap
Features
Adjustable Hem, Extended Back, ID Card Loop, Neoprene Cuffs, Packable Hood, Stretch Fabric, Waterproof Fabric
Fabric Weight
240 g
Series
70282
Hood Features
Packable Hood With Draw Cord Adjustment At Front
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- S
- Maximum Chest Size
- 36 1/4 in
- Size-Body Type
- Regular
- Length
- 29 1/2 in
- Fits Chest Size
- Adjustable Hem, Extended Back, ID Card Loop, Neoprene Cuffs, Packable Hood, Stretch Fabric, Waterproof Fabric
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
Rain Jacket, Garment Type Rain Jacket, Product Type Rain Jacket, Size - Alpha S, Number of Inside Pockets 1, Number of Outside Pockets 3, Color Navy, Front Closure Type Zipper with Storm Flap, Gender Men's, Material Polyester, Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 29 1/2 in, Length Type Waist, Includes Removable Liner No, Includes Lining Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.