Shop HELLY HANSEN

Rainwear

  • Mfr # 70582_590-L
  • Zoro # G724891912

product price: 
$
87.99
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Series
Gale
Fabric Weight
240 g/sq m
Fly Closure Type
Snaps
Features
Adjustable Elastic Suspenders, Quick Release Buckles, Wind Resistant
Includes Suspenders
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
70582_590-L
Zoro #
G724891912
UPC #
7040055912753
Country of Origin
Viet Nam

Dimensions

Maximum Chest Size
42 1/2 in
Size
L
Thickness
0.5 mm
Maximum Waist Size
37 3/4 in
Container Size
L

Details

Item
Rain Bib
Series
Gale
Fabric Weight
240 g/sq m
Fly Closure Type
Snaps
Features
Adjustable Elastic Suspenders, Quick Release Buckles, Wind Resistant
Includes Suspenders
Yes
Resists
Water, Wind
Number of Outside Pockets
0
Insulated for Cold Conditions
No
Gender
Men's
Material
Polyester, Polyurethane
Style
Bib Pant
Includes
Elastic Suspenders, Quick Release Buckles
Includes Lining
Yes
Waist Closure
Snaps
High-Visibility
No
Lining Material
100% Polyester Knit
Color
Navy
Coating Material
Polyurethane
Number of Inside Pockets
1
Inseam
33 in
Will Fit Over Boots
Yes
Ankle Type
Snap Buttons
Sensor Body Style
Bib Pant

Description

Rain Bib, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size L, Color Navy, Inseam 33 in, Maximum Waist Size 37 3/4 in, High-Visibility No, ANSI Class Not Applicable, ANSI Type Not Applicable, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material 100 Percent Polyester Knit, Ankle Type Snap Buttons, Fabric Weight 240 g/sq m, Thickness 0.5 mm, Fly Closure Type Snaps, Insulated for Cold Conditions No, Waist Closure Snaps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.