Shop HELLY HANSEN
See all product information
Create Account
Rainwear
- Mfr # 70582_290-S
- Zoro # G024891803
product price:Â
$
87.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Style
Bib Pant
Includes
Elastic Suspenders, Quick Release Buckles
Thickness
0.5 mm
Maximum Waist Size
31 1/2 in
High-Visibility
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70582_290-S
- Zoro #
- G024891803
- UPC #
- 7040055912814
- Country of Origin
- Viet Nam
Dimensions
- Thickness
- 0.5 mm
- Maximum Waist Size
- 31 1/2 in
- Maximum Chest Size
- 36 1/4 in
- Size
- S
- Container Size
- S
Description
Rain Bib, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size S, Color Dark Orange, Inseam 31 1/2 in, Maximum Waist Size 31 1/2 in, High-Visibility No, ANSI Class Not Applicable, ANSI Type Not Applicable, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material 100 Percent Polyester Knit, Ankle Type Snap Buttons, Fabric Weight 240 g/sq m, Thickness 0.5 mm, Fly Closure Type Snaps, Insulated for Cold Conditions No, Waist Closure Snaps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.