Rainwear

  • Mfr # 70582_990-XS
  • Zoro # G124891550
product price: 
$
87.99
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes Suspenders
Yes
Ankle Type
Snap Buttons
Series
Gale
Includes Lining
Yes
Fabric Weight
240 g/sq m
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
70582_990-XS
Zoro #
G124891550
UPC #
7040055912968
Country of Origin
Viet Nam

Dimensions

Maximum Waist Size
30 in
Size
XS
Maximum Chest Size
34 67/100 in
Thickness
0.5 mm
Container Size
XS

Details

Item
Rain Bib
Includes Suspenders
Yes
Ankle Type
Snap Buttons
Series
Gale
Includes Lining
Yes
Fabric Weight
240 g/sq m
Inseam
30 1/2 in
Coating Material
Polyurethane
Insulated for Cold Conditions
No
Resists
Water, Wind
Will Fit Over Boots
Yes
Lining Material
100% Polyester Knit
Features
Adjustable Elastic Suspenders, Quick Release Buckles, Wind Resistant
Number of Inside Pockets
1
High-Visibility
No
Includes
Elastic Suspenders, Quick Release Buckles
Fly Closure Type
Snaps
Number of Outside Pockets
0
Color
Black
Material
Polyester, Polyurethane
Waist Closure
Snaps
Style
Bib Pant
Gender
Men's
Sensor Body Style
Bib Pant

Description

Rain Bib, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size XS, Color Black, Inseam 30 1/2 in, Maximum Waist Size 30 in, High-Visibility No, ANSI Class Not Applicable, ANSI Type Not Applicable, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material 100 Percent Polyester Knit, Ankle Type Snap Buttons, Fabric Weight 240 g/sq m, Thickness 0.5 mm, Fly Closure Type Snaps, Insulated for Cold Conditions No, Waist Closure Snaps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.