
Dynamic 18-pc Knife Block Set
Mfr # 1010996
Zoro # G521857210
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
15.5 in
Overall Length
10 in
Color
Brown
Includes
4" paring knife, 5" serrated utility knife, 5.5" prep knife, 7" hollow edge santoku knife, 8" slicing knife, 8" bread knife, 8" chef's knife, 8 steak knives, 9" sharpening steel, shears, knife block
Material
High quality German stainless steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1010996
Zoro #
G521857210
UPC #
035886527044
Country of Origin
India
Dimensions
Overall Depth
15.5 in
Overall Length
10 in
Overall Width
6 in
Details
Color
Brown
Includes
4" paring knife, 5" serrated utility knife, 5.5" prep knife, 7" hollow edge santoku knife, 8" slicing knife, 8" bread knife, 8" chef's knife, 8 steak knives, 9" sharpening steel, shears, knife block
Material
High quality German stainless steel
Description
Henckels makes essential kitchen knives that home chefs reach for everyday.Fabricated from high-quality stainless steel, single-piece, precision-stamped Dynamic knives are lightweight without sacrificing strength and durability. The professional, satin-polished, fine-edge blades boast superior sharpness - they are finely honed for long-lasting precision.The ergonomic, traditional triple-rivet handles are comfortable to grip for fatigue-free cutting. Easy to use, the dishwasher-safe Dynamic knives are also easy to maintain. 4" paring knife, 5" serrated utility knife, 5.5" prep knife, 7" hollow edge santoku knife, 8" slicing knife, 8" bread knife, 8" chef's knife, 8 steak knives, 9" sharpening steel, shears, knife block. Fabricated from high-quality stainless steel. Single-piece, precision-stamped blade construction provides durability. Satin-polished fine-edge blade. Lightweight, full tang design. Traditional triple-rivet handle. Dishwasher safe.
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.