Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forged Synergy 16-pc East Meets West Knife Block Set

  • Mfr # 1013842

  • Zoro # G522730017


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Material
ZWILLING Stainless Steel
Includes
3" Parer, 3" HE Kudamom Parer, 6" Utility, 7" HE Santoku, 8" Chef, 8" Bread, 8" Carving, 4.5" Stamped Steak Knives (6), Kitchen Shears, 9" Sharpening Steel, 14-Slot Black Hardwood Block
Overall Depth
8.75 in
Overall Length
15.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013842
Zoro #
G522730017
UPC #
035886229610
Country of Origin
China

Dimensions

Overall Depth
8.75 in
Overall Length
15.25 in
Overall Width
5.25 in

Details

Color
Stainless Steel
Material
ZWILLING Stainless Steel
Includes
3" Parer, 3" HE Kudamom Parer, 6" Utility, 7" HE Santoku, 8" Chef, 8" Bread, 8" Carving, 4.5" Stamped Steak Knives (6), Kitchen Shears, 9" Sharpening Steel, 14-Slot Black Hardwood Block

Description

This 16-piece “East Meets West” block set is stocked with both Asian and Western style knives. The all-rounder chef's knife is ideal for chopping herbs and dicing onions while the bread knife cleanly slices through crusty sourdough. Efficiently mince garlic with the hollow edge santoku, featuring a blade that has small indentations, called grantons, which prevent food from sticking while cutting.The forged bolster construction of the Forged Synergy knives seamlessly transitions from blade to handle for durability and balance. Designed for comfort and style, the ergonomic double-rivet handle features a sleek, stainless steel backing that looks as good as it feels. Fabricated from high-quality German stainless steel, the satin-finished blades produce precision cuts and are honed for long-lasting sharpness. These dishwasher safe knives make clean up a cinch. Set includes 3-inch vegetable knife, 3-inch paring, 6-inch utility/sandwich knife, 7-inch hollow edge santoku, 8-inch chef’s, 8-inch carving, 8-inch bread knife, 6 x 4.5-inch Steak Knives (stamped), Kitchen Shears, 9-inch Steel, and block. Fabricated from high-quality German stainless steel. Forged bolster construction offers durability and balance and a seamless transition from blade to handle. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Modern, double-rivet handle with a stainless-steel backing offers comfort in style. Dishwasher safe. Black hardwood knife block for storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.