End Cap With Washer for MDK or MDSS Manifold, 2PK
- Mfr # 805884
- Zoro # G123396704
product price:Â
$
34.85
/pk of 2, $17.43/ea
Key Features
Application
Underfloor Heating
Depth
0.591 in
Width
1.339 in
Color
Brass
Length
1.339 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805884
- Zoro #
- G123396704
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Depth
- 0.591 in
- Width
- 1.339 in
- Length
- 1.339 in
Details
- Item
- Manfiold Accessory
- Application
- Underfloor Heating
- Color
- Brass
- Material
- Brass
Description
End Cap With Washer for MDK or MDSS Manifold. Used when the manifold is equipped for more circuits than needed.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.