Shop HENCO
See all product information
Create Account
Guillotine Cutting Tool for PEX-AL-PEX
- Mfr # 805887
- Zoro # G623396693
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Tool Length
1.102 in
Body Material
Plastic
Handle Design
Plastic Grips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805887
- Zoro #
- G623396693
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Tool Length
- 1.102 in
Details
- Body Material
- Plastic
- Handle Design
- Plastic Grips
- Item
- Tool
Description
Guillotine Cutting Tool for PEX-AL-PEX.Straight cut pipes without burrs and without deforming pipe. Can also be used as conduit cutter. The blade is replacable.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.