Kalispeed Reamer PEX-AL-PEX 1/2in for Power Drill
- Mfr # 805885
- Zoro # G123396711
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Width
0.866 in
Depth
2.559 in
Overall Length
0.866 in
Suitable for Multilayer Pipe
Yes
Cutting Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805885
- Zoro #
- G123396711
- UPC #
- -
- Country of Origin
- Germany
- Suitable for Multilayer Pipe
- Yes
- Model
- Pipe deburrer
- Item
- Tool
- Primary Material Application
- Underfloor Heating
- Material
- Metal
- Color
- Silver
Dimensions
- Width
- 0.866 in
- Depth
- 2.559 in
- Overall Length
- 0.866 in
- Cutting Diameter
- 1/2 in
Description
Kalispeed Reamer PEX-AL-PEX 1/2in for Power Drill. Max 500 rpm, clockwise only. The fastest way to deburr and bevel PEX-AL-PEX tubing.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.