Kalispeed Reamer PEX-AL-PEX 5/8in for Power Drill
- Mfr # 805886
- Zoro # G423396695
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Model
Pipe deburrer
Width
1.063 in
Suitable for Multilayer Pipe
Yes
Cutting Diameter
5/8 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805886
- Zoro #
- G423396695
- UPC #
- -
- Country of Origin
- Germany
- Model
- Pipe deburrer
- Suitable for Multilayer Pipe
- Yes
- Item
- Tool
- Color
- Silver
- Primary Material Application
- Underfloor Heating
- Material
- Metal
Dimensions
- Width
- 1.063 in
- Cutting Diameter
- 5/8 in
- Depth
- 2.559 in
- Overall Length
- 1.063 in
Description
Kalispeed Reamer PEX-AL-PEX 5/8in for Power Drill. Max 500 rpm, clockwise only. The fastest way to deburr and bevel PEX-AL-PEX tubing.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.