Reamer for PEX-AL-PEX
- Mfr # 805881
- Zoro # G323396696
product price:Â
$
81.19
/ea
Key Features
Color
Red
Suitable for Multilayer Pipe
Yes
Suitable for Pipes Measuring
1/2" , 5/8", 7/8"
Overall Length
3.74 in
Primary Material Application
Underfloor Heating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805881
- Zoro #
- G323396696
- UPC #
- -
- Country of Origin
- Germany
- Color
- Red
- Suitable for Multilayer Pipe
- Yes
- Suitable for Pipes Measuring
- 1/2" , 5/8", 7/8"
- Primary Material Application
- Underfloor Heating
- Model
- Pipe deburrer
- Material
- Plastic
- Item
- Tool
Dimensions
- Overall Length
- 3.74 in
- Depth
- 3.74 in
- Width
- 1.299 in
Description
Reamer for PEX-AL-PEX sizes 1/2in, 5/8in and 7/8in. Reshapes the tubing when compressed, allowing easier connection with a fitting.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.