Staple Machine For UFH-TACK-60
- Mfr # 805875
- Zoro # G723396722
product price:Â
$
538.99
/ea
Free Shipping & Returns
Key Features
Width
8.071 in
Color
Black
Suitable for XPS
Yes
Suitable for EPS
Yes
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805875
- Zoro #
- G723396722
- UPC #
- -
- Country of Origin
- Germany
- Color
- Black
- Suitable for XPS
- Yes
- Suitable for EPS
- Yes
- Material
- Plastic
- Primary Application
- Underfloor Heating
- Item
- Underfloor Heating
Dimensions
- Width
- 8.071 in
- Depth
- 3.346 in
- Length
- 35.827 in
Description
Staple machine, compatible with UFH-TACK-60. Stapling PEX-AL-PEX tubing to insulation is the easiest way to install infloor radiant heating. Lightweight and strong at the same time.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.