HE308004 11 Oz Elastomeric Driveway Crack Repair

  • Mfr # 6243661

  • Zoro # G004169175


product price:  $39.89
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6243661
Zoro #
G004169175
UPC #
81725308046
Country of Origin
China

Description

Features
  • Used in filling and sealing cracks in driveway, walks, parking lots, and other asphalt based pavement material
  • Repairing cracks before topcoating surface with all types of driveway sealers
  • Superior long-lasting adhesion
  • Won't become brittle or shrink. Fills cracks 1 in. Deep and up to 1/2 in. Wide
  • Holds strong under extreme weather
  • Specially formulated asphalt emulsion filler compound to prevent damaging water entering cracks in asphalt pavement
  • Capacity - 11 oz
  • Dimension - 12 x 8 x 12 in.
  • Item weight - 1.17 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.