GV3 Carriage, 65 mm Lx64 mm Wx22.4 mm H

  • Mfr # AU2018L65LBDRNS

  • Zoro # G308061779


product price: $613.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
22.4 mm
Roller Material
Stainless Steel
Carriage Width
64 mm
Carriage Length
65 mm
Carriage Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU2018L65LBDRNS
Zoro #
G308061779
UPC #
-
Country of Origin
United Kingdom

Dimensions

Carriage Height
22.4 mm
Carriage Width
64 mm
Carriage Length
65 mm
Size
20
Carriage Mounting Hole Size
M5
For Rail Width
20 mm
Manufacturer Size
20
Combined Carriage and Rail Height
24.95 mm

Details

Item
GV3 Carriage
Roller Material
Stainless Steel
Carriage Material
Aluminum
Roller Type
Crown Roller
Seals
Nitrile
For Use With
NV 20, V 20
Number of Mounting Holes
4
Carriage Finish
Anodized
Carriage Type
Roller
System of Measurement
Metric
Maximum Load Radial
1,200 N
Maximum Load Axial
760 N
Dynamic Load Capacity
760 N
Series
GV3
Requires Lubrication
Lubricant Required
Seal Material
Nitrile
Operating Temperature - Maximum
140 Degrees F
Static Load Capacity
760 N
Compatible Rail Type
Slide
Radial Load - Maximum
1,200 N
Operating Temperature - Minimum
-4 Degrees F
Includes Plugs
Plugs Included
Number of Bearing Rows
2
Axial Load - Maximum
760 N
Includes Lubricator
Lubricator Included

Description

GV3 Carriage, Carriage Height 22.4 mm, Carriage Length 65 mm, Carriage Width 64 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 1,200 N, Axial Load - Maximum 760 N, Manufacturer Size 20, Dynamic Load Capacity 760 N, Requires Lubrication Lubricant Required, Carriage Type Roller, For Rail Width 20 mm, For Use With NV 20, V 20, Static Load Capacity 760 N, Combined Carriage and Rail Height 24.95 mm, Series GV3, Operating Temperature - Maximum 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.