Flux

  • Mfr # 10810
  • Zoro # G523516733
product price: 
$
8.55
/ea
Sold in multiples of 24 for $205.20

Key Features

Application
is a self-cleaning, non-petroleum gel-type flux that contains ammoniates to penetrate tough oil films and to clean surfaces prior to soldering
Flux Series
Hercules(R) Jel-Flux(TM)
Standards
n A-A-51145 (supersedes Fed. Spec. O-F-506). Meets ASTM B813
Clean Up Type
Water
For Material Type
Usable on most common metals except aluminum and stainless steels
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10810
Zoro #
G523516733
UPC #
032628108103
Country of Origin
United States

Dimensions

Fits Chest Size
Does not freeze or decompose at high temperatures, Environmentally friendly

Details

Application
is a self-cleaning, non-petroleum gel-type flux that contains ammoniates to penetrate tough oil films and to clean surfaces prior to soldering
Flux Series
Hercules(R) Jel-Flux(TM)
Standards
n A-A-51145 (supersedes Fed. Spec. O-F-506). Meets ASTM B813
Clean Up Type
Water
For Material Type
Usable on most common metals except aluminum and stainless steels
Form
Gel
Flux Type
non-petroleum gel-type flux
Features
Does not freeze or decompose at high temperatures, Environmentally friendly
Item
Flux
Lead Content
Lead-Free
Container Capacity
4 fl oz
Container Type
Bottle

Description

Flux, Container Capacity 4 fl oz, Container Type Bottle, Form Gel, Maximum Active Temperature Not Applicable, Flux Series Hercules(R) Jel-Flux(TM), Flux Type non-petroleum gel-type flux, For Material Type Usable on most common metals except aluminum and stainless steels, Standards n A-A-51145 (supersedes Fed. Spec. O-F-506). Meets ASTM B813, Application is a self-cleaning, non-petroleum gel-type flux that contains ammoniates to penetrate tough oil films and to clean surfaces prior to soldering

Restrictions

Hazardous material

Ratings & reviews