Shop HERCULES
See all product information
Create Account
Flux
- Mfr # 10815
- Zoro # G823516761
product price:Â
$
13.95
/ea
Sold in multiples of 24 for
$334.80
Key Features
Container Type
Bottle
Lead Content
Lead-Free
Application
is a self-cleaning, non-petroleum gel-type flux that contains ammoniates to penetrate tough oil films and to clean surfaces prior to soldering
Features
Does not freeze or decompose at high temperatures, Environmentally friendly
Clean Up Type
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10815
- Zoro #
- G823516761
- UPC #
- 032628108158
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Does not freeze or decompose at high temperatures, Environmentally friendly
Details
- Container Type
- Bottle
- Lead Content
- Lead-Free
- Application
- is a self-cleaning, non-petroleum gel-type flux that contains ammoniates to penetrate tough oil films and to clean surfaces prior to soldering
- Features
- Does not freeze or decompose at high temperatures, Environmentally friendly
- Clean Up Type
- Water
- Container Capacity
- 8 fl oz
- Flux Series
- Hercules(R) Jel-Flux(TM)
- Flux Type
- non-petroleum gel-type flux
- Standards
- n A-A-51145 (supersedes Fed. Spec. O-F-506). Meets ASTM B813
- For Material Type
- Usable on most common metals except aluminum and stainless steels
- Form
- Gel
- Item
- Flux
Description
Flux, Container Capacity 8 fl oz, Container Type Bottle, Form Gel, Maximum Active Temperature Not Applicable, Flux Series Hercules(R) Jel-Flux(TM), Flux Type non-petroleum gel-type flux, For Material Type Usable on most common metals except aluminum and stainless steels, Standards n A-A-51145 (supersedes Fed. Spec. O-F-506). Meets ASTM B813, Application is a self-cleaning, non-petroleum gel-type flux that contains ammoniates to penetrate tough oil films and to clean surfaces prior to soldering
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.