Shop HERITAGE
See all product information
Create Account
Linear Low-Density Can Liners, 45 gal, 3 mil, 40" x 48", Clear, 75PK
Mfr # B8048ZC
Zoro # G523332074
product price:Â $145.99
/pk 75, $1.95/ea
Free Shipping & Returns
Key Features
% Recycled Content
0%
Strength Rating
Heavy-Duty
Bag Closure Type
Open-Face
Height
48 in
Seal
Star
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B8048ZC
- Zoro #
- G523332074
- UPC #
- 98241131430
- Country of Origin
- United States
Dimensions
- Height
- 48 in
- Thickness
- 3 mil
- Width
- 40 in
Details
- % Recycled Content
- 0%
- Strength Rating
- Heavy-Duty
- Bag Closure Type
- Open-Face
- Seal
- Star
- Color
- Clear
- Material
- Linear Low-Density Polyethylene (LLDPE)
- Capacity
- 45 gal
- Item
- Waste Can Liners
- Max. Load
- 41 to 50 gal
Description
Maintain a clean and tidy environment. Ultra-durable, linear low-density polyethylene can liners are more likely to stretch than they are to tear or split, making them perfect for industrial and commercial applications where sharp, heavy and/or wet waste may be present, and Heritage Linear Low-Density Can Liners provide one of the best performance profiles in the industry. Their star-sealed bottom more evenly distributes their contained weight while minimizing the potential for leaks, allowing for the smooth collection and transport of refuse without fear of causing a mess. Puncture-resistant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.