Zoro Homepage

16 gal 16 to 20 gal, 0.7 mil, Clear

  • Mfr # H4832HC

  • Zoro # G112922136


product price: $96.55
/pk 500, $0.19/ea
Free Shipping & Returns

Key Features

Capacity
16 gal
Bag Closure Type
Open-Face
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
0.7 mil
Size
16 to 20 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4832HC
Zoro #
G112922136
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.7 mil
Size
16 to 20 gal
Height
32"
Width
24"

Details

Capacity
16 gal
Bag Closure Type
Open-Face
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Clear
Package Configuration
Flat Pack
Application
Commercial Use
Seal
Star
Features
Regular-Duty

Description

Maintain a clean and tidy environment. Ultra-durable, linear low-density polyethylene can liners are more likely to stretch than they are to tear or split, making them perfect for industrial and commercial applications where sharp, heavy and/or wet waste may be present, and Heritage Linear Low-Density Can Liners provide one of the best performance profiles in the industry. Their star-sealed bottom more evenly distributes their contained weight while minimizing the potential for leaks, allowing for the smooth collection and transport of refuse without fear of causing a mess. Puncture-resistant.


  • Ultra-durable, linear low-density polyethylene.
  • Tear-, split- and puncture-resistant.
  • Leak-resistant, star-sealed bottom.
  • Ideal for sharp, heavy and/or wet waste and refuse.
  • A wonderful choice for industrial and commercial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.