
30 gal - 35 gal Trash Bags, 33 in x 45 in, Standard-Duty, 1.4 mil, White
Mfr # H32 W
Zoro # G805742539
product price:Â $98.99
/pk 200, $0.49/ea
Free Shipping & Returns
Key Features
Capacity
30 gal - 35 gal
Strength Rating
Standard-Duty
Bag Closure Type
Open-Face
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
1.4 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
H32 W
Zoro #
G805742539
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1.4 mil
Size
33 in x 45 in
Height
45 in
Width
33 in
Details
Capacity
30 gal - 35 gal
Strength Rating
Standard-Duty
Bag Closure Type
Open-Face
Material
Linear Low-Density Polyethylene (LLDPE)
Color
White
Item
Trash Bags
Package Configuration
Flat Pack
Seal
Star
Application
Can Liner
Description
Durable, linear low-density polyethylene can liners are more likely to stretch than they are to tear or split, making them perfect for commercial applications. Star-sealed bottom minimizes the potential for leaks, allowing for the smooth transportation of refuse without fear of causing a mess. Tear- and puncture-resistant.
- Linear low-density polyethylene.
- Tear- and puncture-resistant.
- Star-sealed bottom.
- Perfect for commercial applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.