Shop HERITAGE
See all product information
Create Account
Linear Low-Density Can Liners, 33 gal, 1.5 mil, 34 x 44, Clear, 100PK
Mfr # L6844AC ER1
Zoro # G123333808
product price:Â
$
71.65
/pk of 100, $0.72/ea
Key Features
Height
44 in
Color
Clear
% Recycled Content
0%
Thickness
1.5 mil
Strength Rating
Medium Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L6844AC ER1
- Zoro #
- G123333808
- UPC #
- 98241174659
- Country of Origin
- United States
Dimensions
- Height
- 44 in
- Thickness
- 1.5 mil
- Width
- 34 in
Details
- Item
- Waste Can Liners
- Color
- Clear
- % Recycled Content
- 0%
- Strength Rating
- Medium Duty
- Bag Closure Type
- Open-Face
- Capacity
- 33 gal
- Material
- Linear Low-Density Polyethylene (LLDPE)
- Seal
- Star
- Max. Load
- 31 to 40 gal
Description
Maintain a clean and tidy environment. Ultra-durable, linear low-density polyethylene can liners are more likely to stretch than they are to tear or split, making them perfect for industrial and commercial applications where sharp, heavy and/or wet waste may be present, and Heritage Linear Low-Density Can Liners provide one of the best performance profiles in the industry. Their star-sealed bottom more evenly distributes their contained weight while minimizing the potential for leaks, allowing for the smooth collection and transport of refuse without fear of causing a mess. Puncture-resistant.