
45 gal Trash Bags, 40 in x 46 in, Super Heavy-Duty, 2 mil, Black
Mfr # X8046QK
Zoro # G5203254
product price:Â $74.89
/pk 100, $0.75/eaKey Features
Strength Rating
Super Heavy-Duty
Bag Closure Type
Open-Face
Material
Reprocessed Resin
Thickness
2 mil
Size
40 in x 46 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X8046QK
Zoro #
G5203254
UPC #
98241054265
Country of Origin
United States
Dimensions
Thickness
2 mil
Size
40 in x 46 in
Width
40 in
Height
46 in
Details
Capacity
45 gal
Strength Rating
Super Heavy-Duty
Bag Closure Type
Open-Face
Material
Reprocessed Resin
Color
Black
Item
Trash Bags
Bags Per Roll
100
Weight
24.5 lbs
Application
Can Liner
Description
An economical alternative made from reprocessed resins. Heavy-gauge liner is suitable for tough trash applications.
- An economical alternative made from reprocessed resins. Heavy-gauge liner is suitable for tough trash applications.
- An economical alternative.
- Made from reprocessed resins.
- Heavy-gauge liner is suitable for tough trash applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.