Shop HERITAGE
See all product information
60 gal Trash Bags, 38 in x 60 in, Extra Heavy-Duty, 22 microns, Natural
Mfr # Z7660WN R01
Zoro # G4187685
product price:Â $61.79
/pk 150, $0.41/eaKey Features
Strength Rating
Extra Heavy-Duty
Bag Closure Type
Open-Face
Material
Polyethylene
Thickness
22 microns
Size
38 in x 60 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- Z7660WN R01
- Zoro #
- G4187685
- UPC #
- 98241027382
- Country of Origin
- United States
Dimensions
- Thickness
- 22 microns
- Size
- 38 in x 60 in
- Height
- 60 in
- Width
- 38 in
Details
- Capacity
- 60 gal
- Strength Rating
- Extra Heavy-Duty
- Bag Closure Type
- Open-Face
- Material
- Polyethylene
- Color
- Natural
- Item
- Trash Bags
- Seal
- Star
- Bags Per Roll
- 150
- Package Configuration
- 6 Rolls of 25 Bags
- Application
- Can Liner
- Weight
- 19.5 lbs
- % Recycled Content
- 0%
Description
Heritage High-Density Waste Can Liners, 60 gal, 22 microns, 38" x 60", Natural, 150/Carton
- High-density polyethylene provides excellent lifting strength with minimal stretching. Star-sealed bottom helps distribute weight more evenly while minimizing the potential for messy leaks. Sturdy and economical, these liners are ideal for heavier loads that do not contain sharp objects.
- Strong and economical, high-density polyethylene.
- Excellent lifting strength with minimal stretching.
- Star-sealed bottom.
- Split-resistant-ideal for heavier loads that do not contain sharp objects.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.