LINER, LDPE, 44x55, 1.6MIL, GRY, 100PK
- Mfr # HERH56G
- Zoro # G123365861
product price:Â
$
144.99
/pk of 100, $1.45/ea
Free Shipping & Returns
Key Features
Capacity
56 gal
Thickness
1.6 mil
Application
Kitchen, Debris
Features
Flexible, Leak Proof, Tear Resistant, Star Bottom Seal, Puncture Resistant
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HERH56G
- Zoro #
- G123365861
- UPC #
- 98241006752
- Country of Origin
- United States
Dimensions
- Thickness
- 1.6 mil
- Length
- 55 in
- Width
- 44 in
Details
- Capacity
- 56 gal
- Application
- Kitchen, Debris
- Features
- Flexible, Leak Proof, Tear Resistant, Star Bottom Seal, Puncture Resistant
- Color
- Gray
- Item
- Can Liner
- Material
- Low Density Polyethylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.