Shop VEVOR
See all product information
Create Account
2 Packs Round Trash Can Dolly Fit 20, 32, 44, 55 Gal Garbage Container, 2PK
- Mfr # XDW-007-C-3712
- Zoro # G923372694
product price:Â
$
61.39
/pk of 2, $30.70/ea
Key Features
Color
Black
Load Capacity
500 lbs (227 kg)
Overall Width
17.92 in
Overall Height
6.11 in
For Container Capacity
20, 32, 44, and 55 Gallon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XDW-007-C-3712
- Zoro #
- G923372694
- UPC #
- 197988673712
- Country of Origin
- China
- Color
- Black
- Load Capacity
- 500 lbs (227 kg)
- Item
- Trash Can Dollies
- For Container Capacity
- 20, 32, 44, and 55 Gallon
- Material
- PP (Polypropylene)
Dimensions
- Overall Width
- 17.92 in
- Overall Height
- 6.11 in
- Overall Length
- 17.92 in
Description
VEVOR Trash Can Dolly, Fit 20, 32, 44, 55 Gallon Containers, 2 Packs Round Trash Can Roller Base with 4 Lockable Wheels, 500lbs Heavy Duty Barrel Dolly, Multi-Functional Rolling Dolly Cart
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.