Shop All Clevis Pins
Heritage
Clevis Pin Universal, 9/16"x4", LowCSZ, Clr
Mfr # CLPUZ-0562-4000
Zoro # G9083615
product price: $1.89
/ea
Sold in multiples of 10 for $18.90
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Universal
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
Product Information
- Brand Heritage
- MFR # CLPUZ-0562-4000
- Zoro # G9083615
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | .563" (9/16) |
Usable Length | 2.266 to 3.766 in |
Fastener Length | 2.266" - 3.766" |
Head Dia. (In.) | .810" |
Details
Description
Clevis Pin Universal,9/16 In.x4 In.,Low Carbon Steel Zinc,Clr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M14 Steel, Black Oxide Finish, 50 PK (M37000.140.0001)
- MILWAUKEE TOOL Cable Staples, 9 ga, Diamond Crown, 1-1/2 in Leg L, Aluminum, 960 PK (MPU112-960)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 56 mm Bore Dia., 10 PK (M36050.056.0001)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 40 mm L, 3 PK (78464)
- HERITAGE Clevis Pin, 1" x 7", LCS PL (CLP-1000-7000/B)
- HERITAGE Clevis Pin, 1-1/8" x 3", MCS PL (CLP-1125-3000)
- HERITAGE Clevis Pin, 1/4" x 2-1/4", SS316 PL (CLPS6-0250-2250)
- HERITAGE Clevis Pin Universal, 3/8" x 2", LCS PL (CLPU-0375-2000)
- HERITAGE Clevis Pin, 1/4" x 5", LCS PL (CLP-0250-5000)
- HERITAGE Clevis Pin, 1/4" x 3", SS316 PL (CLPS6-0250-3000/D)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x1 L, PK10 (WWG-CLPZ-206)
- Heritage Clevis Pins