
Linear Low-Density Can Liners, 30 gal, 1.1 mil, 36in x 30in, Clear, Flat Pack, 250PK
Mfr # H6036SC
Zoro # G315510406
product price: $97.39
/pk 250, $0.39/ea
Free Shipping & Returns
Key Features
Package Configuration
Flat Pack
Capacity
20 gal
Thickness
1.1 mil
Height
30 in
Bag Closure Type
Open-Face
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H6036SC
Zoro #
G315510406
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1.1 mil
Height
30 in
Width
36 in
Details
Package Configuration
Flat Pack
Capacity
20 gal
Bag Closure Type
Open-Face
Item
LDPE Waste Can Liners
Seal
Star (Bottom)
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Clear
Description
Maintain a clean and tidy environment. Ultra-durable, linear low-density polyethylene can liners are more likely to stretch than they are to tear or split, making them perfect for industrial and commercial applications where sharp, heavy and/or wet waste may be present, and Heritage Linear Low-Density Can Liners provide one of the best performance profiles in the industry. Their star-sealed bottom more evenly distributes their contained weight while minimizing the potential for leaks, allowing for the smooth collection and transport of refuse without fear of causing a mess. Puncture-resistant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.