Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Low-Density Can Liners, 60 gal, 2 mil, 36in x 58in, Clear, Flat Pack, 100PK

  • Mfr # H7258QC

  • Zoro # G915510387


product price: $88.69
/pk 100, $0.89/ea
Free Shipping & Returns

Key Features

Seal
Star (Bottom)
Package Configuration
Flat Pack
Height
58 in
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H7258QC
Zoro #
G915510387
UPC #
-
Country of Origin
United States

Dimensions

Height
58 in
Thickness
2 mil
Width
36 in

Details

Seal
Star (Bottom)
Item
LDPE Waste Can Liners
Package Configuration
Flat Pack
Material
Linear Low-Density Polyethylene (LLDPE)
Capacity
55 gal
Color
Clear
Bag Closure Type
Open-Face

Description

Maintain a clean and tidy environment. Ultra-durable, linear low-density polyethylene can liners are more likely to stretch than they are to tear or split, making them perfect for industrial and commercial applications where sharp, heavy and/or wet waste may be present, and Heritage Linear Low-Density Can Liners provide one of the best performance profiles in the industry. Their star-sealed bottom more evenly distributes their contained weight while minimizing the potential for leaks, allowing for the smooth collection and transport of refuse without fear of causing a mess. Puncture-resistant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.