Linear Low-Density Can Liners for Recyclable Waste, 45 gal, 1.3 mil, 40in x 46in, Blue, 100PK

  • Mfr # H8046PX

  • Zoro # G015510386


product price:  $79.45
/pk 100, $0.79/ea
Free Shipping & Returns

Key Features

Seal
Star (Bottom)
Package Configuration
Flat Pack
Thickness
1.3 mil
Color
Blue
Width
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8046PX
Zoro #
G015510386
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.3 mil
Width
40 in
Height
46 in

Details

Seal
Star (Bottom)
Package Configuration
Flat Pack
Color
Blue
Bag Closure Type
Open-Face
Item
LDPE Waste Can Liners
Material
Linear Low-Density Polyethylene (LLDPE)

Description

Maintain a clean and tidy environment. Ultra-durable, linear low-density polyethylene can liners are more likely to stretch than they are to tear or split, making them perfect for industrial and commercial applications where sharp, heavy and/or wet waste may be present, and Heritage Linear Low-Density Can Liners provide one of the best performance profiles in the industry. Their star-sealed bottom more evenly distributes their contained weight while minimizing the potential for leaks, allowing for the smooth collection and transport of refuse without fear of causing a mess. Puncture-resistant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.