
Low Density Can Liners, 56 gal, 1.5 mil, 43 x 47 Clear, Flat Pack, 100PK
Mfr # H8647AC
Zoro # G015510362
product price: $111.99
/pk 100, $1.12/ea
Free Shipping & Returns
Key Features
Bag Closure Type
Open-Face
Capacity
50 gal
Package Configuration
Flat Pack
Thickness
1.5 mil
Seal
Star (Bottom)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H8647AC
Zoro #
G015510362
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1.5 mil
Height
47 in
Width
43 in
Details
Bag Closure Type
Open-Face
Capacity
50 gal
Package Configuration
Flat Pack
Seal
Star (Bottom)
Color
Clear
Item
LDPE Waste Can Liners
Material
Low-Density Polyethylene (LDPE)
Description
Strong, puncture-resistant and nearly leakproof, low-density polyethylene is ideal for carrying heavy loads, and Heritage Low Density Can Liners are made from the highest quality resins to provide one of the best performance profiles in the industry. Their excellent tear- and split-resistance allows them to retain their contents even after the rare puncture. With the strength required for industrial and commercial applications, they're ideal for collecting and transporting refuse without fear of causing a mess.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.