QR Washer 134 x 34 x 18 ZC

  • Mfr # QRZC-0750-1

  • Zoro # G608173103


product price:  $2.65
/ea
Sold in multiples of 10 for $26.50

Key Features

Material
Carbon Steel
Finish
Zinc Clear
Outside Diameter
1.7500
Inside Diameter
0.7500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QRZC-0750-1
Zoro #
G608173103
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
1.7500
Inside Diameter
0.7500

Details

Material
Carbon Steel
Finish
Zinc Clear

Description

Quick Repair Washer 134 x 34 x 18 Zinc Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.