Sealing Washer, EPDM, M36
- Mfr # 7600-40-36-2-EPDM-85
- Zoro # G509880414
product price:Â
$
4.29
/ea
Sold in multiples of 3 for
$12.87
Key Features
Seal Material
EPDM
System of Measurement
Metric
Inside Diameter
36 mm
Minimum Thickness
2 mm
Maximum Thickness
2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7600-40-36-2-EPDM-85
- Zoro #
- G509880414
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Inside Diameter
- 36 mm
- Minimum Thickness
- 2 mm
- Maximum Thickness
- 2 mm
- For Screw Size
- M36
- Outside Diameter
- 40 mm
Details
- Item
- Sealing Washer
- Seal Material
- EPDM
- System of Measurement
- Metric
- Type
- Hygienic Sealing Washer
- Tensile Strength
- 14 N/sq mm
- Seal Material - Maximum Temperature
- 120 Degrees C
- Seal Material Color
- Blue
- Resistance Properties
- Abrasion-Resistant, Acid-Resistant, Alkaline-Resistant, Solvent-Resistant, UV-Resistant, Wear-Resistant
- Sealing Washer Type
- All Plastic or Rubber Washer
- Pack Size
- Small Pack
- RoHS Compliant
- RoHS Compliant
- Seal Material - Minimum Temperature
- -40 Degrees C
- X-Ray Detectable
- Not X-Ray Detectable
- FDA Approved
- FDA Approved
- Metal Detectable
- Not Metal Detectable
- Compatible Brand
- JW Winco
- Compatible Series
- GN 1580
- Hardness
- 85A
Description
Sealing Washer, Sealing Washer Type All Plastic or Rubber Washer, Finish Not Applicable, Metal Material Not Applicable, Material Grade/Class Not Applicable, For Screw Size M36, Inside Diameter 36 mm, Outside Diameter 40 mm, Maximum Thickness 2 mm, Seal Material EPDM, System of Measurement Metric, Pack Size Small Pack, Minimum Thickness 2 mm, Resistance Properties Abrasion-Resistant, Acid-Resistant, Alkaline-Resistant, Solvent-Resistant, UV-Resistant, Wear-Resistant, RoHS Compliant RoHS Compliant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.