Heros Pride

Belt Accessory, Nylon


product price: $13.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Material Nylon
  • Features Molded for Secure Fit
  • Length 3 in
  • Number of Pockets (Outside) 0
See all product information

Product Information

Dimensions

Size S
Length 3 in
Length (In.) 3 in
Width (In.) 2 1/2 in

Details

Item Flashlight Pouch
Color Black
Material Nylon
Features Molded for Secure Fit
Number of Pockets (Outside) 0
Type Belt Mounted
Number of Pockets (Inside) 1
Fits Duty Belt Up to 2-1/4 in
Item - Tactical Pouches Flashlight Pouch
Holds Flashlight
For Use With Surefire 6P and G2
Sub-Category Holder
Closure Style Open

Description

Flashlight Pouch, Belt Mounted, Size S, Color Black, Material Nylon, Length (In.) 3 in, Width (In.) 2 1/2 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Surefire 6P and G2, Features Molded for Secure Fit, Holds Flashlight, Closure Style Open, Flashlight Pouch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.