Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather
Mfr # 1473W
Zoro # G6635091
original price:
$20.59
12% off
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Black
- Material Synthetic Leather
- Features Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access, Open Top and Bottom, Water Resistant
- Length 3 1/2 in
Product Information
- Brand Heros Pride
- MFR # 1473W
- Zoro # G6635091
- UPC # 849204016949
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | S |
Length | 3 1/2 in |
Length (In.) | 3 1/2 in |
Width (In.) | 3 1/4 in |
Details
Description
Flashlight Pouch, Belt Mounted, Size S, Color Black, Material Synthetic Leather, Length (In.) 3 1/2 in, Width (In.) 3 1/4 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, Features Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access, Open Top and Bottom, Water Resistant, Holds Flashlight, Closure Style Open, Flashlight Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Amber Scratch-Resistant (4VCK5)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102090)
- MCR SAFETY Ratchet Face Shield Assembly, PETG, Uncoated, Clear Visor, Blue, 8 in Visor Height (9TZ55)
- FIRST ALERT First Alert 5024747 Plug-In with Battery Back-up Electrochemical Carbon Monoxide Detector (5024747)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1487PN)
- HEROS PRIDE Belt Accessory, Nylon (1070)
- HEROS PRIDE Belt Accessory, Nylon (1068)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 3XL (1205-3XL-58)
- HEROS PRIDE Belt Accessory, Nylon (1032)
- HEROS PRIDE Belt Accessory, Nylon (1087)
- 5.11 Arc Belt, Brown, Full Grain Leather, M (59493)
- Heros Pride Workwear and Protective Clothing