Candy
- Mfr # 13462
- Zoro # G400918285
product price:Â
$
43.19
/ea
Key Features
Standards
Contains Nuts
Weight
2.01 lbs
Capacity
32.1 oz
Features
Contains Dairy, Contains Nuts
Packing Type
Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13462
- Zoro #
- G400918285
- UPC #
- -
- Country of Origin
- United States
Details
- Standards
- Contains Nuts
- Weight
- 2.01 lbs
- Capacity
- 32.1 oz
- Features
- Contains Dairy, Contains Nuts
- Item
- Candy Bars
- Packing Type
- Bag
- Flavor
- Special Dark Chocolate
Description
Candy, Product Type Candy, Flavor Special Dark Chocolate, Items per Pack 200, Pack Size 32.1 oz, Item Height 2 1/2 in, Item Width 6 in, Item Length 9 in, Package Type Bag
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.