
Brass, Bright Brass, For Use With: 1500 Series Electric Strikes Includes: Electric Strikes
Mfr # 1500C-605
Zoro # G810056669
product price: $695.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
12VDC/24VDC
Grade
Grade 1
Finish
Bright Brass
For Use With
1500 Series Electric Strikes
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500C-605
Zoro #
G810056669
UPC #
197163175000
Country of Origin
United States
Details
Input Voltage
12VDC/24VDC
Grade
Grade 1
Finish
Bright Brass
For Use With
1500 Series Electric Strikes
Material
Brass
Includes
Electric Strikes
Description
Grade 1 Electric Strike, For Cylindrical or Mortise Latchbolt Locks, Auto-Sensing 12/24 VDC, Field Selectable Fail Safe/Fail Secure, Includes 1J, 1K, 1KD, 1KM Options, Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.