Electric Door Strike, Stainless Steel, Satin Stainless Steel, Includes: Faceplate Kit

  • Mfr # 1500-106-630

  • Zoro # G702590950


product price:  $32.39
/ea

Key Features

Failure Mode
Fail Safe or Fail Secure
Input Voltage
12V AC/DC, 24V AC/DC
Door Frame Type
Aluminum/Hollow Metal/Wood
Faceplate Depth
1 3/8 in
Faceplate Height
4 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1500-106-630
Zoro #
G702590950
UPC #
-
Country of Origin
United States

Dimensions

Faceplate Depth
1 3/8 in
Faceplate Height
4 7/8 in
Faceplate Width
1 1/4 in

Details

Item
Electric Door Strike
Failure Mode
Fail Safe or Fail Secure
Input Voltage
12V AC/DC, 24V AC/DC
Door Frame Type
Aluminum/Hollow Metal/Wood
Pull Force
1,500 lb
Finish
Satin Stainless Steel
Strike Type
Cylindrical, Mortise
Includes
Faceplate Kit
For Use With
Universal Electric Strike
Standards
ANSI/BHMA A156.31 Grade 1, ANSI/SDI 250.13 Certified, ASTM E152, ASTM E330, CAL FIRE 3776-1654:0500, CSFM, Florida Building Code Approved TAS 201, 202, 203 (Old), RoHS Compliant, UL 294
Bolt Throw
3/4 in
Features
Adjustable
Material
Stainless Steel
Performance Grade
1
UL Fire Rating
UL10C
ANSI/BHMA Finish
Satin Stainless Steel
Includes Hardware
Hardware Included
Strike Cycles
1,000,000
For Use with Door Material
Metal, Wood

Description

Electric Strike

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.