Shop HESSAIRE

HI-VIZ Industrial Fan

  • Mfr # 36R6YZ2-PDS36
  • Zoro # G823559676

product price: 
$
711.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Voltage
115V AC
Number of Speeds
2
Guard Material
Steel
For Location
Manufacturing Plant, Warehouse
Blade Diameter
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
36R6YZ2-PDS36
Zoro #
G823559676
UPC #
-
Country of Origin
United States
Voltage
115V AC
Number of Speeds
2
Guard Material
Steel
For Location
Manufacturing Plant, Warehouse
IP Rating
IP55
Features
Air Throw Distance 50 Ft, Open Drip Proof Motor
Color
Yellow
Motor HP
1/2 hp
Fan Blade Color
Yellow
Item
Fan
Motor Type
Permanent Split Capacitor
Motor Enclosure
Totally Enclosed Air-Over
Includes
Fan Head, Pedestal Base
Environmental Applications
Industrial
High-Visibility
Yes
RPM
1,075 RPM
Blade Material
Aluminum
Sound Level
59 dBA
Fan Power Source
Plug-In
Phase
Single
Base Type
Pedestal
Airflow
11,250 cfm
NEMA Plug Configuration
5-15P
Drive Type
Direct Drive
Standards
OSHA Compliant Guards, UL
Wire Color
Yellow

Dimensions

Blade Diameter
36 in
Height
84 in
Fan Cord Length
10 ft
Depth
19 in
Width
39 in
Base Dia.
34 in
Fits Chest Size
Air Throw Distance 50 Ft, Open Drip Proof Motor

Description

Fan, Fan Mounting Location Floor, Number of Speeds 2, Oscillating, Fan Cord Length 10 ft, Fan Power Source Plug-In, 1,075 RPM RPM, Height 84 in, Width 39 in, Blade Material Aluminum, Steel, 5-15P, Yellow, OSHA Compliant Guards, UL, Fan Head, Pedestal Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.