Zoro Homepage

Motor, 3/4 hp, OEM Replacement Brand: 874L40 Replacement For: B550-4V2

  • Mfr # B550-4V2

  • Zoro # G815830059


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Frame
48
HP
3/4 hp
Motor Design
Capacitor-Start
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Shaft Rotation
CCW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B550-4V2
Zoro #
G815830059
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
5/8 in
Shaft Length
3 7/8 in
Length Less Shaft
6 in
Manufacturers Warranty Length
1 yr
Overall Length
12 in

Details

Frame
48
HP
3/4 hp
Item
Motor
Motor Design
Capacitor-Start
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Shaft Rotation
CCW
Nameplate RPM
1,600
Number of Shafts
1
OEM Replacement Brand
874L40
Voltage
115V AC
Motor Bearings
Ball
Replacement For
B550-4V2
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Full Load Amps
7.3 / 6.2 A
Capacitor Required
Yes; Included
Standards
UL Recognized US and Canada
Motor Shaft Design
Threaded
Motor Service Factor
1
Usable @ 200V
Not Usable at 200V
Motor Mounting Position
Vertical Shaft Down
Usable @ 208V
Not Usable at 208V
Extended Thru-Bolts
No
Nominal Efficiency
0.78 %
Duty Cycle
Continuous
Compatible Manufacturer Model Number
DX6800D
Weight
26 lb
Motor Frame Material
Aluminum
Conduit Box Location
Interior
Compatible Brand
Hessaire

Description

Evaporative Cooler Motor, Not Applicable Phase, Motor Design Capacitor-Start, 3/4 hp HP, Nameplate RPM 1,600 RPM, No. of Speeds Not Applicable, Voltage 115V AC, Full Load Amps 7.3 / 6.2 A, 48 Frame, OEM Replacement Brand 874L40, Replacement For B550-4V2, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.