Shop HESSAIRE

Standard Duty Industrial Fan, Pedestal Mount, 24 in Blade Dia, 115V, 6,450 cfm, Oscillating

  • Mfr # 24PY2-OSC
  • Zoro # G014867733

product price: 
$
467.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Blade Diameter
24 in
Oscillation
Oscillating
Number of Speeds
2
Voltage
115V AC
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
24PY2-OSC
Zoro #
G014867733
UPC #
818015029264
Country of Origin
United States
Oscillation
Oscillating
Number of Speeds
2
Voltage
115V AC
Phase
Single
Motor HP
1/3 hp
Air Flow
6450 cfm
Drive Type
Direct Drive
Fan Power Source
Plug-In
Item
Circulating Fan
Color
Yellow
Fan Mounting Location
Pedestal
Fan Style
Standard Duty
Motor hp
1/3 hp
Fan Blade Color
Yellow
Guard Material
Steel
Wire Guard Finish
Powder Coated
Sound Level
56.1 dBA
Motor Enclosure
Totally Enclosed Air-Over
Blade Material
Aluminum
Features
Air Throw Distance 40ft
Housing Finish
Powder Coated
Guard Color
Yellow
Fan Shape
Basket
Motor Type
Permanent Split Capacitor
Watts
505/460 W
RPM
841 RPM, 1,050 RPM
Base Type
Pedestal
Environmental Applications
Commercial, Industrial
For Location
Manufacturing Plant, Warehouse
Standards
UL, OSHA Compliant Guards
Airflow
6,450 cfm

Dimensions

Blade Diameter
24 in
Max. Mounting Height
10 to 40 ft
Height
76 in
Fan Cord Length
13 ft
Width
27 in
Depth
18 in
Fits Chest Size
Air Throw Distance 40ft

Description

Circulating Fan, Fan Mounting Location Floor, Number of Speeds 2, Oscillating, Fan Cord Length 13 ft, Fan Power Source Plug-In, 505/460 W Watts, 841 RPM, 1,050 RPM RPM, Height 76 in, Width 27 in, Blade Material Aluminum, Steel, Yellow, UL, OSHA Compliant Guards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.