Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5051 Welding Gloves, Gauntlet Cuff, Full Thumb, Premium Cowhide Leather, S, 1 PR

  • Mfr # 5051-S (7)

  • Zoro # G908446600


product price: $21.95
/pr

Key Features

Application
Stick
Cuff Style
Gauntlet
Palm Material
Cowhide Leather
Thumb Style
Full
Cuff Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5051-S (7)
Zoro #
G908446600
UPC #
810070604899
Country of Origin
Pakistan

Dimensions

Glove Size
S
Cuff Length
5.5 in

Details

Item
Welding Gloves
Application
Stick
Cuff Style
Gauntlet
Palm Material
Cowhide Leather
Thumb Style
Full
Series
5051
Glove Liner Material
Fiberglass, Polyester
Glove Cut
Gunn
Welding Glove Application
Stick
Stitching Material
Kevlar
Leather Palm Process
Split
Cut-Resistance Coverage
Full
Glove Features
Good Grip in Dry or Light Oil Conditions, Heathide(R) Leather Treatment Technology is Ideal for Extreme Heat Applications such as Torch Cutting, Welding and Foundries, Strength and Durability
ANSI/ISEA Cut Level
A3
Oil Resistant
Yes
Glove Materials
Cowhide Leather, Fiberglass, Polyester
ANSI/ISEA Abrasion Level
6
Brand and Series
HexArmor 5051
Leather Glove Style
Work
ANSI/ISEA Puncture Level
5
Leather Grade
Premium
ANSI/ISEA Cut Load
1,029 g
Standards
ANSI/ISEA, CE
Leather Glove Liner Type
Polyester/Fiberglass Blend

Description

Welding Gloves, Welding Glove Application Stick, Thumb Style Full, Glove Cut Gunn, Glove Size S, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products