Hexarmor

Bib Apron, Gray/Black, 30 In. L, 24 In. W


original price: $270.99
4% off
new price: $257.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Gray/Black
  • Material SuperFabric(R)
  • Width 24 in
  • ANSI/ISEA Cut Level A9
  • Standards ANSI/ISEA/EN388
See all product information

Product Information

  • Brand Hexarmor
  • MFR # AP322
  • Zoro # G0581673
  • UPC #
    815733012189
  • Country of Origin Taiwan, Province of China
  • Category Aprons

Dimensions

Width 24 in
Size (Length x Width) 30 in x 24 in
Overall Length 30 in
Named Size Universal

Details

Item Bib Apron
Color Gray/Black
Material SuperFabric(R)
ANSI/ISEA Cut Level A9
Standards ANSI/ISEA/EN388
ANSI/ISEA Abrasion Level 6
ANSI/ISEA Puncture Level 5
Fabric Weight 1.5 lb
Features Heavy Duty (Double Layer), Innovative Industrial Puncture Protection, Lightweight
Number of Outside Pockets 0
Apron Type Bib Apron
Application Industrial
ANSI/ISEA Cut Load 7,377 g
Waist Closure Strap
Neck Closure Type Strap

Description

Bib Apron, Apron Type Bib Apron, ANSI/ISEA Cut Level A9, ANSI/ISEA Cut Load 7,377 g, Waist Closure Strap, Neck Closure Strap, Material SuperFabric(R), Length 30 in, Number of Outside Pockets 0, Fabric Weight 1.5 lb, Width 24 in, Color Gray/Black, Size Universal, Standards ANSI/ISEA/EN388, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Puncture Level 5, Application Industrial, Features Heavy Duty (Double Layer), Innovative Industrial Puncture Protection, Lightweight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.