Chrome Series(R) Cut Resistant Impact Gloves, Synthetic Leather Palm, 2XL, Black/Blue

  • Mfr # 4024-XXL (11)

  • Zoro # G0623345


product price:  $67.72
/ea

Key Features

Glove Size
2XL
Color
Black/Blue
Cuff Style
Hook-and-Loop
Glove Length
10 in
Palm Material
Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4024-XXL (11)
Zoro #
G0623345
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
2XL
Glove Length
10 in
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Cut Resistant Impact Gloves
Color
Black/Blue
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Palm Construction
Single Layer, Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
ISEA/CE
Knuckle Padding Material
TPR
ANSI/ISEA Cut Level
A8
Glove Lining Material - Cut Resistant
SuperFabric(R)
Back Material
TPR
Glove Coating Material
Uncoated
Glove Coating Finish
None
Suggested Use Environment
Dry
Puncture Resistant
Yes
Abrasion Resistant
Yes
ANSI/ISEA Puncture Level
3
Glove Hand Style
Left and Right
Weight
0.4 lb.
Series
Chrome
Glove Coating Coverage
Uncoated
Coating Material
Uncoated
Stitching Material
Nylon
ANSI/ISEA Abrasion Level
Not Tested
ANSI/ISEA Cut Load
5,654 g
ANSI/ISEA Cut Grams
5654
Low-Profile Impact Protection
Yes
Min. Temp.
32 Degrees F
Includes Red Palm
No
ANSI/ISEA Impact Level
2
Glove Features
Padded Palm
Includes ID Panel
No
Includes Padded Palm
Yes
EN 388 Impact Rated
Yes
Brand and Series
HexArmor Chrome 4024
Latex-Free
No
Touchscreen Compatible
No
Includes Pinch Point Protection
Yes
ANSI/ISEA Heat Level
Not Available
Glove Safety Features
Padded Palm
Glove Back Material
Spandex(R)
Silicone-Free
Yes
Grip Pattern
Blocks
Rope Channel Reinforcement
No
Thumb Sweat Wipe
No
Glove Construction
Cut and Sewn
Glove Materials
SuperFabric(R)/Synthetic Leather
Anti-Static
No
Glove Material Color
Black
Glove Liner Material
Cotton
ANSI/ISEA Impact Force
9 kN
Waterproof
No
Includes Heat Pack Pocket
No
Windproof
No
Grip Coating Material
PVC
Palm Style
Single Layer
Includes Keypad Nib
No
Reinforcement Coverage
Reinforced Fingertips
ANSI/ISEA Puncture Force
43 N
Touchscreen Nib
No
EN 388 Rating
4X21FP
Includes Pull Strap
Yes
Knuckle Protection Material
TPR
Reflective Backing
No
Cut-Resistance Coverage
Palm Side
Grip Coating Color
Blue
Impact Protection Coverage
Knuckles
Layered Palm Material
SuperFabric
Includes Double Palm
No
High-Visibility
No
Hand Style
Left and Right
Impact Protection Style
Low-Profile
Sold As
Pair
Hand Protection Style
Glove
Oil-Resistant
No
ANSI/ISEA Abrasion Cycles
32,598
Minimum Temperature
32 Degrees F
Glove Back Color
Blue
Pairs per Package
1
Includes Reinforced Thumb Crotch
No
Glove Lining Material
SuperFabric(R)

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Spandex(R), TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton, Glove Back Material Spandex(R), Glove Back Color Blue, Glove Construction Cut and Sewn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.