Hexarmor

Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, S, 1 PR


product price: $28.99
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A5
  • Glove Coating Material Uncoated
  • Glove Coating Coverage Uncoated
  • Color White / Orange
  • Glove Coating Finish Smooth
See all product information

Product Information

Dimensions

Glove Size S
Glove Length 9 13/16 in
Glove Length Style Standard
Size- Numeric 7
Size- Alpha S

Details

Item Leather Gloves
ANSI/ISEA Cut Level A5
Glove Coating Material Uncoated
Glove Coating Coverage Uncoated
Color White / Orange
Glove Coating Finish Smooth
ANSI/ISEA Abrasion Level 4
Standards ANSI/ISEA, EN338, EN407
Cuff Style Shirred Slip-On
Abrasion Resistant Yes
Glove Hand Style Left and Right
Puncture Resistant Yes
ANSI/ISEA Puncture Force 103 N
ANSI/ISEA Puncture Level 4
Series Chrome SLT(R) 4061
Stitching Material Kevlar(R)
Finger Style Full Finger
Weight 6.56 oz.
Finger Material Goatskin
Suggested Use Environment Dry/Light Oil
Glove Cut Gunn
Application Oil and Gas, Mining, Maintenance, Manufacturing
Palm Material Goatskin
Thumb Style Keystone
Cut-Resistance Coverage Full
Latex-Free No
Internal Reinforcement Material Aramid
Glove Materials Goatskin
Brand and Series HexArmor Chrome SLT(R) 4061
Silicone-Free No
Leather Glove Style Drivers
Glove Back Material Goatskin
ANSI/ISEA Cut Level - Palm Side A5
ANSI/ISEA Cut Load - Palm Side 2,509 g
Leather Grade Premium
Leather Glove Liner Type Aramid Liner with Aramid Internal Reinforcement
ANSI/ISEA Cut Load - Back Side Not Tested
ANSI/ISEA Needlestick Force - Palm Side Not Tested
ANSI/ISEA Needlestick Level - Fingertips Not Tested
ANSI/ISEA Needlestick Level - Palm Side Not Tested
ANSI/ISEA Needlestick Force - Fingertips Not Tested
ANSI/ISEA Cut Grams 2,509
ATPV Rating 46 cal/sq cm
Insulated No
Includes Reinforced Thumb Crotch No
Oil-Resistant No
Finger Coverage Full Finger
Reflective Backing No
Glove Construction Cut and Sewn
ANSI/ISEA Abrasion Cycles 4,921
Includes Double Palm No
Arc Flash PPE Category 4
Palm Color White
Cuff Material Goatskin Leather
Leather Coverage Style Full Leather
Palm Style Goatskin Leather
Maximum Temperature 482 Degrees F
Leather Palm Process Grain
EN 407 Contact Heat Level 15 sec
EN 388 Impact Rated No
Sold As Pair
Glove Back Color Orange
Cuff Color Gray, White
EN 388 Rating 2X23E
Pairs per Package 1
Minimum Temperature 32 Degrees F
Hand Protection Style Glove
ANSI/ISEA Heat Level 2
Glove Lining Material Kevlar ®
ANSI/ISEA Needlestick Level Not Tested

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 482 Degrees F, Insulated No, EN 407 Contact Heat Level 15 sec, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN338, EN407, Glove Length 9 13/16 in, Glove Hand Style Left and Right, Thumb Style Keystone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.