Hexarmor
Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, XS, 1 PR
Mfr # 2076-XS (6)
Zoro # G7258437
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Black/Blue
- Glove Coating Finish Smooth
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 18" L x Carbon Impregnated TPO, 7/8" Thick (557.78X18X18BK-CS10)
- TINGLEY 3X Class 3 Hi-Vis Bomber Jacket, Orange (J26119)
- CARHARTT Flame Resistant High-Vis Long-Sleeve Class 3 Pocket T-Shirt, Brite Lime, XL, REG (105784-BLMXLREG)
- BUENA Fire Extinguisher Cabinet, Semi Recessed, 20 3/4 in Height, 5 lb (7108-A-18-VB)
- HEXARMOR Helix Cut-Resistant Coated Gloves, A6 Cut, Polyurethane, HPPE, Black/Blue, Medium (Size 8), 1 Pair (2076-M (8))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, S, 1 PR (2076-S (7))
- HEXARMOR Helix Cut-Resistant Coated Gloves, A6 Cut, Polyurethane, HPPE, Black/Blue, Large (Size 9), 1 Pair (2076-L (9))
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, XL, 1 PR (5033-XL (10))
- HEXARMOR Safety Gloves, PR (2050-XXL (11))
- HEXARMOR Safety Gloves, Knit, A5, M, Black/Blue, PR (3020-M (8))
- HONEYWELL Cut-Resistant Gloves, PR (NPF21-1118G-8/M)
- Hexarmor Cut-Resistant Gloves