Hexarmor

Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR


product price: $61.49
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A8
  • Glove Coating Material Uncoated
  • Glove Coating Coverage Uncoated
  • Color Gray
  • Glove Coating Finish Smooth
See all product information

Product Information

Dimensions

Glove Size M (8)
Glove Length Style Standard
Size- Alpha M
Size- Numeric 8

Details

Item Leather Gloves
ANSI/ISEA Cut Level A8
Glove Coating Material Uncoated
Glove Coating Coverage Uncoated
Color Gray
Glove Coating Finish Smooth
ANSI/ISEA Abrasion Level Not Rated
Standards EN388, ANSI/ISEA
Cuff Style Canvas
Palm Material Split Cow Leather
Puncture Resistant Yes
Glove Hand Style Left and Right
Abrasion Resistant Yes
Series SteelLeather(R) 5039
Suggested Use Environment Dry/Light Oil
ANSI/ISEA Puncture Level 5
Weight 0.8 lb.
Stitching Material Nylon
Glove Cut Gunn
Thumb Style Keystone
Latex-Free No
Glove Materials Cowhide
Cut-Resistance Coverage Full
Brand and Series HexArmor SteelLeather(R) 5039
Internal Reinforcement Material Superfabric(R)
Reinforcement Coverage Reinforced Index Finger, Reinforced Thumb Crotch
Silicone-Free No
Leather Glove Liner Type Cotton Liner with Superfabric(R) Internal Reinforcement
Leather Grade Premium
Glove Back Material Cowhide
ANSI/ISEA Cut Level - Palm Side A8
Leather Glove Style Work
ANSI/ISEA Cut Load - Palm Side 5,637 g
ANSI/ISEA Cut Grams 5,637
Minimum Temperature Not Rated
Glove Back Color Gray
Glove Lining Material SuperFabric(R)

Description

Leather Gloves, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A8, Stitching Material Nylon, Standards EN388, ANSI/ISEA, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Safety, Glove Liner Material Cotton, Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.