Hexarmor
Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 2XL, 1 PR
Mfr # 2076-XXL (11)
Zoro # G7346969
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Black/Blue
- Glove Coating Finish Smooth
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY Lift Safety DAX Reflective Decals, White (HDRD-20WH)
- PETZL Carabiner, Auto-Lock, 4" Length, Aluminum, Gray (M33A TL)
- KISHIGO Rain Jacket, Reflctv Piping, Lime, S-M (RWJ106-S-M)
- DUNLOP Shoe, Unisex, 10"H, Purofort, PR (LJ2HR42)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, XS, 1 PR (2076-XS (6))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 2XS, 1 PR (2076-XXS (5))
- HEXARMOR Helix Cut-Resistant Coated Gloves, A6 Cut, Polyurethane, HPPE, Black/Blue, Medium (Size 8), 1 Pair (2076-M (8))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XS, 1 PR (1095-XS (6))
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR (4032-M (8))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, M, 1 PR (2073-M (8))
- HEXARMOR Cut Resistant Coated Gloves, A7 Cut Level, Natural Rubber Latex, M, 1 PR (9015-M (8))
- Hexarmor Gloves & Hand Protection