Cut-Resistant Gloves, Cut Level A5 , Dipped , Not Applicable , Tacky; Textured , 2XS 1 PR

  • Mfr # 3020-XXS (5)

  • Zoro # G303501225


product price:  $8.15
/pr

Key Features

Glove Size
2XS
ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Palm and Fingertips
Color
Blue
Glove Coating Finish
Tacky; Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3020-XXS (5)
Zoro #
G303501225
UPC #
810001799458
Country of Origin
Viet Nam

Dimensions

Glove Size
2XS
Glove Length
10 in
Thickness
15 gaugeuge
Size - Numeric
5

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Palm and Fingertips
Color
Blue
Glove Coating Finish
Tacky; Textured
ANSI/ISEA Abrasion Level
5
Series
Helix(R) Core 3020
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Polyethylene, Polyurethane
Glove Construction
Seamless Knit
Pairs per Package
1
Includes Finger Fourchettes
No
ANSI/ISEA Puncture Force
145 N
Includes Reinforced Thumb Crotch
Yes
Palm Style
Grip-Coated
Glove Coating Color
Black
Finger Coverage
Full Finger
Standards
ANSI/ISEA, CE
Reversible
No
ANSI/ISEA Puncture Level
4
ANSI/ISEA Cut Load
2,396 g
Palm Type
Coated
Latex-Free
No
Sold As
Pair
Glove Hand Style
Left and Right
Insulated
No
Hem Style
Finished
Double-Dipped
No
EN 388 Impact Rated
No
ANSI/ISEA Abrasion Cycles
14,860
Knit Material Color
Blue
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Silicone-Free
No
Lint-Free
No
Reflective Backing
No
Hand Protection Style
Glove
Glove Lining Material
HPPE
ANSI/ISEA Cut Level - 2011
5
Touchscreen Compatible
Yes
Cuff Color
Violet
EN 388 Rating
4X43D
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material High-Flex HPPE, Polyester Blend, Steel, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.