Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, M, 1 PR
Mfr # 4060-M (8)
Zoro # G6608058
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color White / Orange/White
- Glove Coating Finish None
Product Information
- Brand Hexarmor
- MFR # 4060-M (8)
- Zoro # G6608058
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 9 1/2 in |
Cuff Length | 2 in |
Size- Numeric | 8 |
Size- Alpha | M |
Details
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 482 Degrees F, Insulated No, EN 407 Contact Heat Level 15 sec, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, NFPA 70E, Glove Length 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN TIG Welding Gloves, Deerskin Palm, L, PR (1864-5)
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (500DP)
- KIWI BOOT LACES OUTDR BLK 45"" (70455)
- SIGNMISSION OSHA Safety First, 7" Height, Decal, 10" x 7", Landscape, Eye Wash Station (OS-SF-D-710-L-19585)
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, XL, 1 PR (4060-XL (10))
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, S, 1 PR (4060-S (7))
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, L, 1 PR (4060-L (9))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, L, 1 PR (2061-L (9))
- HEXARMOR Safety Gloves, PR (2050-XXXL (12))
- HEXARMOR Safety Gloves, 2XL, PR1 (4067-XXL (11))
- EDGE Cut Resistant Gloves, A4 Cut Level, Uncoated, 9, 1 PR (48-703)
- Hexarmor Gloves & Hand Protection